Beli fitting connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camozzi Fittings Mod. 6463 Metric-BSP Female Connector Fitting Pneumatic
    Mulai

    Rp64.900

    Camozzi Fittings Mod. 6463 Metric-BSP Female Connector Fitting Pneumatic
    atribut:
    • Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
    • Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
    • Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
    • Fluid: Compressed air (for other types of fluid, contact our engineers)
    • Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
    • Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
  2. LENOX Holesaw Multipurpose (Gergaji Lubang)
    Mulai

    Rp409.900

    LENOX Holesaw Multipurpose (Gergaji Lubang)
    Deskripsi:
    These multipurpose hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
    atribut:
    • UNSPSC: 27112826
    • Impact Rated: No
  3. ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Mulai

    Rp419.900

    ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  4. Camozzi Fitting Pneumatic Mod. 1511 Metric Male Connector (Sambungan Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Camozzi Fitting Pneumatic Mod. 1511 Metric Male Connector (Sambungan Pneumatik)
    atribut:
    • Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
    • Medium: Compressed air low pressure fluids
    • Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
    • Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
    • Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
    • Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
  5. PISCO Tube Fitting Female Straight
    40%
    Mulai

    Rp33.900

    PISCO Tube Fitting Female Straight
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
  6. PARGRIP PFA Compression Tube Fittings (Sambungan Kompresi)
    Mulai

    Rp1.599.900

    PARGRIP PFA Compression Tube Fittings (Sambungan Kompresi)
    Deskripsi:
    PFA compression tube fittings are suitable for high-purity lab and semiconductor applications especially with aggressive liquids and in highly corrosive environments.
    atribut:
    • Application: Chemicals
    • Displayed Brand: PARGRIP
    • Fitting Material: PFA
    • Fitting Side A Connection Type: Compression
    • Maximum Operating Temperature (°F): 266
    • Minimum Operating Temperature (°F): 32
    • Series: Pargrip
    • Standards: FDA Approved
    • System of Measurement: Imperial
  7. OMRON Electronic Timers
    Mulai

    Rp2.999.900

    OMRON Electronic Timers
    Deskripsi:
    These electronic timers feature battery backups to protect memory. They also feature easy-to-use timers, which allow each circuit to be independently programmed. Manual override.
    atribut:
    • UNSPSC: 39121523
    • Color: Black
    • Available Actions - Electronic Timer: On/Off
    • Backup Device: Capacitor
    • Backup Time (year): 10
    • Contact Form: SPDT
    • Depth (mm): 84-1/8
    • Height (mm): 48
    • Maximum Time Setting (hour): 999999
    • Minimum Time Setting (s): 0.001
    • Mounting: DIN Track; Flush; Surface
    • Operating Temperature (°C): -10 to 55
    • Power @120V (HP): 1/4
    • Power @240V (HP): 1/3
    • Standards: CCC; Conforms to EN61812-1; cULus; RCM; UKCA; UL 508/CSA C22.2 No. 14 *1; VDE 0106/P100
    • Voltage (V): 100 to 240AC; 24AC or 12 to 48DC
    • Width (mm): 48
  8. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  9. Ultra Alfatec PF (NPT Female) x BSPTmale Sok-Male 90°
    Mulai

    Rp22.900

  10. HARDEN Needle File
    Mulai

    Rp109.900

    HARDEN Needle File
    atribut:
    • Size (mm): 4x160
  11. Ultra Alfatec PF (NPT Female) x NPTmale Sok-Male 90°
    Mulai

    Rp19.900

  12. Tsubosan Standard Air Fair Flat
    Mulai

    Rp149.900

    Tsubosan Standard Air Fair Flat
    atribut:
    • File Length (mm): 100
    • Overall Length (mm): 160
  13. KRISBOW File and Rasp Set (Set Kikir)
    Mulai

    Rp469.900

    KRISBOW File and Rasp Set (Set Kikir)
    atribut:
    • Dimensions (cm): 39x10x2
  14. INGCO Wood File Set (Kikir)
    Mulai

    Rp149.900

    INGCO Wood File Set (Kikir)
    Deskripsi:
    Half round wood file 1pcs Round wood file 1pcs Packed by double blister
    atribut:
    • Length (mm): 200
    • Length (inch): 8
  15. KRISBOW Flat File (Kikir Datar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    KRISBOW Flat File (Kikir Datar)
    Deskripsi:
    Krisbow Kikir Halus 15 cm merupakan alat kikir untuk memoles atau mengasah permukaan atau pinggiran objek seperti besi. Unit memiliki sisi flat atau rata yang berguna untuk mengikir permukaan, pinggiran yang datar atau rata. Permukaan pada alat ini memiliki tekstur yang halus. Menggunakan material Baja Karbon dengan panjang 15 cm, memiliki handle yang nyaman digenggam sehingga dapat membantu pekerjaan Anda dengan lebih mudah dan cepat.
  16. PISCO Tubing Fitting Bulkhead Female Straight (Sambungan Lurus)
    41%
    Mulai

    Rp54.900

    PISCO Tubing Fitting Bulkhead Female Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
Daftar Harga fitting connector Terbaru October 2026
Camozzi Fittings Mod. 6463 Metric-BSP Female Connector Fitting PneumaticRp64.900
LENOX Holesaw Multipurpose (Gergaji Lubang)Rp409.900
ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)Rp419.900
CHIYODA Male ConnectorRp27.900
Camozzi Fitting Pneumatic Mod. 1511 Metric Male Connector (Sambungan Pneumatik)Rp39.900
PISCO Tube Fitting Female StraightRp33.900
PARGRIP PFA Compression Tube Fittings (Sambungan Kompresi)Rp1.599.900
OMRON Electronic TimersRp2.999.900
KRISBOW Files (Kikir)Rp149.900
TEKIRO File Set (Set Kikir)Rp98.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)